Beli Heavy Duty Leveling Feet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Electron Platform ScaleDeskripsi:Rugged steel diamond plate surface with heavy duty welded channel support.Overload protection to 150% of capacity,adjustable leveling feet,can be pit mounted or free standing.Four alloy tool steel potted load cells.Durable power coat finish,6 digit 7 segment display,bi-directional RS232 port,and operator controls for Zero,Tare,Unit,net/gross and print.Convets to lb.or kg.readout.Deluxe stainless indicator as standard.atribut:
- Sensor Number : 4
- Voltage (Ah/V): 10/6
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- AND Stainless Steel Floor ScalesDeskripsi:- Heavy Duty and Strong Platform Scales. - Double Frame Platform. - Easy maintenance. - Various Weighing Indicator Type. - 200mm Platform Height. Note: The indicator's stand is included in this purchase.
- ACIS Stainless Steel Floor ScalesDeskripsi:- Heavy Duty and Strong Platform Scales. - Double Frame Platform. - Easy maintenance. - Various Weighing Indicator Type. - 200mm Platform Height. Note: The indicator's stand is included in this purchase.
- ONEX Gaming DeskDeskripsi:1.This desk includes a Mouse Pad, Cup Holder, Headset Holder and Gamepad Holder.2.It comes in a Sleak Z Shape Edge Wrapped Desing, which prevents object dropping.3.This desk is suitable for your work-from-home area, gaming setup or office space.4.It measures 1127 W x 613 D x 757 H mm.5.It has a steel construction with a carbon fibre texture for a smooth feel and durability.6.The cable management system prevents clutter in your space and it also has surge protector storage.7.It has adjustable levelling feet for finding your optimal field of view.8.It has an assembly time of 20 minutes.
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Ikeuchi Flat Type Air Nozzleatribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- KONOE Knob Staratribut:
- Material: Knob:Nylon 66, Cap:Nylon 66
- Cap Color: Orange
- Outside Diameter (mm): 53.0
- Cap Diameter (mm): 24.8
- Knob Height (mm): 22.3
- Heat Resistant Temperature: 75degrees
- Uniroll Adjuster Foot (Galvanish)atribut:
- Material: Galvanish
- Uniroll Adjuster Foot (SUS 304)atribut:
- Material: SUS 304
- SPACIO Spa Wheel (Plastic Wheel Conveyor)Deskripsi:
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Uniroll Adjuster Foot (Galvanish) D85 With Rubberatribut:
- Material: Galvanish
- Diameter: 15/32 inch
- brennenstuhl Stop Kontak + Saklar Primera Series (Power Socket/Power Outlet)Deskripsi:Kabel Primera Line dengan 4 stop kontak dengan switch. Kualitas kabel: H05VV-F 3G1.5atribut:
- Cable Size (mm²): 3x1.5
- Color: Black
- Cable Quality: H05VV-F 3G1.5
- Uniroll Adjuster Foot (SUS 304) D85 With Rubberatribut:
- Material: SUS 304
- Diameter: 15/32 inch
Daftar Harga Heavy Duty Leveling Feet Terbaru April 2026
| KENTA Electron Platform Scale | Rp57.999.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| AND Stainless Steel Floor Scales | Rp41.999.900 |
| ACIS Stainless Steel Floor Scales | Rp28.999.900 |
| KRISBOW Measuring Tape Fiberglass (Meteran) | Rp139.900 |
| ONEX Gaming Desk | Rp899.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
| Ikeuchi Flat Type Air Nozzle | Rp189.900 |
| KONOE Knob Star | Rp269.900 |
| Uniroll Adjuster Foot (Galvanish) | Rp21.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)




















































































































































/P101518183-1.jpg)


/jkP104574704-7.jpg)

/22P105414074-1.jpg)


/h8P105309620-2.jpg)
/hrP105309639-2.jpg)

/P102638594-1.jpg)
/ftP104661569-2.jpg)
/2tP102120101-2.jpg)
%20D85%20With%20Rubber/i9P105309657-1.jpg)
/daP103247478-1.jpg)

%20D85%20With%20Rubber/iiP105309666-1.jpg)